Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi 4.0 gpm Hot Water Electric Pressure Washer, HP: 10 HP
Mfr # 4000QE
Zoro # G4522030
product price: $11,651.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,651.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Height 58"
- Width 38"
- Net Weight 675 lb.
- HP 10 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 4000QE
- Zoro # G4522030
- UPC # 095879301150
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 58" |
Width | 38" |
Hose Dimensions | 3/8" x 50 ft. |
Length | 58" |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), Operating Pressure 4000 psi, Electric, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, 4.0 gpm, Detergent Injection System Yes, 10.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Stainless Steel, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Water Input Temp. 160 Degrees F, Water Output Temp. 196 Degrees F, Net Weight 675 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black, PK2 (BFCBCBLK2PK)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lens Cleaning Pen, Black (BT-LP-1)
- DIAMOND FARRIER Left Hand Narrow Blade Hoof Knife (DI307754)
- SBS EQUINE SBS Sav-A-Hoof Protectant 7.5 oz. (9309)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, HP: 10 HP (4040EWM)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer (4050BM)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- Cam Spray Pressure Washers