Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric
Mfr # 4040EWM3
Zoro # G7365797
product price: $4,816.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,816.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Water Type Cold
- Operating Pressure 4000 psi
- Pressure Washer Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 4040EWM3
- Zoro # G7365797
- UPC # 095879306797
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Water Type | Cold |
Item | Pressure Washer |
Operating Pressure | 4000 psi |
Pressure Washer Duty Rating | Heavy Duty |
Power Type | Electric |
HP | 10 HP |
Description
Pressure Washer,Cold,230V,4000 psi,4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Asphalt Lute, 22 Tines, Aluminum Handle (52917GRA)
- AFTERMARKET AMX59112 Pto Adapter (AMX59112-ABL)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- KOHLER Ch682 E3 Moridge - Ztr (PA-CH682-3013)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, HP: 10 HP (4040EWM)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3460)
- Cam Spray Pressure Washers