Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, HP: 10 HP
Mfr # 4040EWM
Zoro # G7365779
product price: $4,525.38
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,525.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Duty Rating Heavy Duty
- Operating Pressure 4000 psi
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 4040EWM
- Zoro # G7365779
- UPC # 095879307190
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Duty Rating | Heavy Duty |
Operating Pressure | 4000 psi |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
Power Type | Electric |
HP | 10 HP |
Description
Pressure Washer,Cold,230V,4000 psi,4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Chatillon Force Dfe Battery (FORCE DFE)
- JESCRAFT 6 Cu. Ft. Fully Welded Steel Wheelbarrow with Dual 16'' Flat Free Tires SWA-620FF (828SWA620FF)
- GARDENISED Outdoor Natural Artificial Fringe Rock Decor for Gardens, Lawns, and Landscapes (QI004478)
- MTD Pulley-Drive 25Mm (687-02528)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SS)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- KARCHER Karcher K1700 Pressure Washer, 1700 psi Operating, 1.2 gpm, 20 ft L Hose, 13 A (K1700)
- Cam Spray Pressure Washers