Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer
Mfr # 4040EWM3A
Zoro # G7365657
product price: $5,774.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,774.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Operating Pressure 4000 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 4040EWM3A
- Zoro # G7365657
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Item | Pressure Washer |
Operating Pressure | 4000 psi |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Duty Rating | Heavy Duty |
Pressure Washer Water Type | Cold |
HP | 10 HP |
Power Type | Electric |
Description
Pressure Washer,Cold,230V,4000 psi,4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Stick-Em Glue Mouse Trap, 2PK (233N)
- MTD Cable 37.375Lg (946-1113A)
- BRIGGS & STRATTON Air Filter (396424S)
- GILMOUR Gilmour 7679095 Metal Front Threaded Hose Nozzle (7679095)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1002-3MUH)
- Cam Spray Pressure Washers