Shop All Pressure Washers
Cam Spray
Heavy Duty 3500 psi Cold Water Gas Pressure Washer
Mfr # 3500HXS
Zoro # G7365578
product price: $2,355.38
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,355.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3500 psi
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Water Type Cold
- Power Type Gas
- Operating Pressure 3500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3500HXS
- Zoro # G7365578
- UPC # 095879300160
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3500 psi |
Pressure Washer Duty Rating | Heavy Duty |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
Power Type | Gas |
Operating Pressure | 3500 psi |
Pressure Washer Flow Rate | 4 gpm |
Engine Displacement | 389cc |
Description
Pressure Washer,Cold Gas,3500 psi,389cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.4 (20113)
- MTD Asm Flex Shaft & (791-181852)
- WESTWARD Handles (TT10G165HDG)
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer (4050BM)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- Cam Spray Pressure Washers