Shop All Pressure Washers
Cam Spray
2000QE Portable Electric Hot Water Pressure Washer with 50' Hose - 2000 PSI; 4.0 GPM
Mfr # 2172000QE
Zoro # G211593503
product price: $16,235.99
/ea
Free Shipping & Returns
$16,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2172000QE
- Zoro # G211593503
- Country of Origin United States
- Category Pressure Washers
Description
Easily bring a like-new shine to any surface with this Cam Spray 2000QE Q Series portable diesel fired electric powered hot water pressure washer. While providing 2000 PSI of pressure at 4.0 GPM this model is the perfect solution for deep cleaning job sites agricultural operations siding parking areas or performing paint prep. This 2 hp model has what it takes to get the job done. As part of the Q series this model is designed to be mobile and has four 13'' wheels that make it a breeze to move around your work areas. At the same time the heavy-duty frame keeps the equipment protected and has a hose and wand rack to keep everything organized.The low pressure chemical injection system allows for the application of concentrate liquid detergents. The combination of hot water and detergent makes removing grease grime or other tough to remove substances fast and easy. This model comes with a dual wand that has a side handle and detergent tip so users can switch between high pressure washing and detergent application. The included quick change tips come in 0 15 25 and 40 degrees. Additionally the trigger gun style is connected to a 50' non-marking hose making it a breeze to clean hard-to-reach areas. Offering better results this hot water pressure washer greatly impacts the effectiveness and depth of cleaning in contrast to standard cold water washers. The model is controlled with an adjustable thermostat and temperature limit switch which allows for a maximum temperature of 195 degrees Fahrenheit.Made with your use in mind this model has an enclosed industrial motor that is fully protected with thermal overload to prevent overheating. Inside an industrial triplex plunger pump with ceramic plungers and stainless steel valves is protected by an unloader valve and designed to stand up to the pressure of your cleaning jobs. The power cord also has a GFCI ground fault circuit interrupter installed on it to protect users from severe electrical shocks and to promote safety in your business. This model requires a 120V electrical connection for operation.Overall Dimensions:Length: 54''Width: 32''Height: 49''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATRIA Neem Oil Conc 24Oz (706240A)
- MTD Guard/Blade Asm (753-08177)
- OFF! Deep Woods Insect Repellent, 6 oz Aerosol (611081EA)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-700-QR)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer (3000GEAR)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- A.R. NORTH AMERICA A R North America AR390SS 2000PSI Electric Power Washer (186364)
- Cam Spray Pressure Washers