Shop All Pressure Washers
Cam Spray
1500XS2 X Series Portable Electric Cold Water Pressure Washer with 50' Hose
Mfr # 2171500XS2
Zoro # G111788498
product price: $3,288.99
/ea
Free Shipping & Returns
$3,288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2171500XS2
- Zoro # G111788498
- Country of Origin United States
- Category Pressure Washers
Description
Easily bring a like-new shine to any surface with this Cam Spray 1500XS2 portable electric cold water pressure washer with 50' hose. While providing 1500 PSI of pressure at 2.2 GPM this model is the perfect solution for deep cleaning job sites agricultural operations siding parking areas outdoor seating areas or performing paint prep. This 2 hp model has what it takes to get the job done.Since this pressure washer is mobile you can take it wherever it's needed! The durable powder-coated frame is equipped with a wand / hose rack and also has an accessory reel bracket. To make it easy to maneuver this pressure washer into position it comes with 10'' pneumatic tires.This pressure washer has a convenient 50' non-marking 3/8'' diameter hose so you can roam away from the pressure washer while cleaning. It includes a trigger gun and two piece wand with a 0-60 degree adjustable tip. Plus it features low pressure chemical injection for effective cleaning on a variety of surfaces. A 3 gallon chemical tank keeps you supplied with detergent while cleaning.For powerful cleaning this unit has a completely enclosed fan cooled 2 hp motor. It has a triplex plunger pump with ceramic plungers and stainless steel valves. Made for use with cold water this unit can handle water temperatures up to 140 degrees Fahrenheit. It requires a 120V 20 amp electrical connection and comes with a 35' power cord with a GFCI ground fault circuit interrupter for safety.Overall Dimensions:Length: 30''Width: 21 1/2''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Deluxe Round Electric Cable Hatch with Back for 30A & 50A Cords - Black (RVA1569)
- APC Apc B-33 C10834 Skimmer Basket (APCB33)
- STENS Thermal Relief Valve For Inlet 1/4", Inlet Thread Mnpt, Max Temp 140°F (758-617)
- LASTPLAY Corner Brush (LA1114035)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, HP: 10 HP (4040EWM)
- KARCHER K 2 Series 1.602-315.0 Pressure Washer, 1600 psi Operating, 1.25 gpm, 25 ft L Hose, 13 A, 60 Hz (1.602-315.0)
- Cam Spray Pressure Washers