Shop All Pressure Washers
Cam Spray
1500A Commercial Hand Carry Electric Cold Water Pressure Washer with 25' Hose
Mfr # 2171500A
Zoro # G111788597
product price: $1,877.99
/ea
Free Shipping & Returns
$1,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2171500A
- Zoro # G111788597
- Country of Origin United States
- Category Pressure Washers
Description
Easily bring a like-new shine to any surface with this Cam Spray 1500A commercial hand carry electric cold water pressure washer. With a 2 hp motor that provides 1450 PSI of pressure at 2.0 GPM this pressure washer is ready for washing fences patios walkways or other items in your workshop. Easy to carry between outdoor and in-shop use this portable yet powerful unit has what it takes to get the job done wherever it's needed.The low pressure chemical injection allows for the application of concentrate liquid detergents and can be activated with a hi-low pressure adjustable nozzle on the trigger gun. The trigger gun is attached to a 25' non-marking hose and the wand itself is 36'' long providing optimal reach for hard-to-clean areas. The wand has a multi-reg zero to sixty degree pattern tip.Made with your use in mind this model has an enclosed industrial motor that is fully protected with thermal overload to prevent overheating. Inside an industrial triplex plunger pump with ceramic plungers and stainless steel valves is protected by an unloader valve and designed to stand up to the pressure of your cleaning jobs. Its power cord also has a GFCI ground fault circuit interrupter installed on it to protect users from severe electrical shocks and to promote safety in your business. This portable pressure washer is a versatile addition to any establishment. It requires a 120V electrical connection for operation.Overall Dimensions:Length: 18''Width: 12''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Short Straight Snip, Stainless Steel (AG 4910SS)
- SUNCAST Snow Shovel (SP2750)
- EAGLE CLAW Eagle Claw 11050-003 Fillet Board (11050-003)
- ZERO FRICTION 2 Dozen Spectra Matte Finish Golf Balls, Fuchsia (CC210002)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SS)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- KARCHER 1.601-990.0 1800 Psi Pressure Washer (K3000)
- Cam Spray Pressure Washers