Shop All Pressure Washers
Cam Spray
15003XS X Series Portable Electric Cold Water Pressure Washer with 50' Hose
Mfr # 21715003XS
Zoro # G011788574
product price: $3,192.99
/ea
Free Shipping & Returns
$3,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 21715003XS
- Zoro # G011788574
- Country of Origin United States
- Category Pressure Washers
Description
Easily bring a like-new shine to any surface with this Cam Spray 15003XS portable electric cold water pressure washer with 50' hose. While providing 1500 PSI of pressure at 3 GPM this model is the perfect solution for deep cleaning job sites agricultural operations siding parking areas outdoor seating areas or performing paint prep. This 3 hp model has what it takes to get the job done.Since this pressure washer is mobile you can take it wherever it's needed! The durable powder-coated frame is equipped with a wand / hose rack and also has an accessory reel bracket. To make it easy to maneuver this pressure washer into position it comes with 10'' pneumatic tires.This pressure washer has a convenient 50' non-marking 3/8'' diameter hose so you can roam away from the pressure washer while cleaning. It includes a trigger gun and two piece wand with a 0-60 degree adjustable tip. Plus it features low pressure chemical injection for effective cleaning on a variety of surfaces. A 3 gallon chemical tank keeps you supplied with detergent while cleaning.For powerful cleaning this unit has a completely enclosed fan cooled 3 hp motor. It has a triplex plunger pump with ceramic plungers and stainless steel valves. Made for use with cold water this unit can handle water temperatures up to 140 degrees Fahrenheit. It requires a 230V 20 amp electrical connection and comes with a 35' power cord with a GFCI ground fault circuit interrupter for safety.Overall Dimensions:Length: 30''Width: 21 1/2''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Vikings Elite Chair (618-12E)
- RAPALA X-Rap® Magnum® 30 Redhead UV (XRMAG30RHU)
- OREGON Magnum Gatorline Square Trimmer Line, .155" by 419', 5Lb Spool (22-055)
- JARDEN Trimmr Blade Ylw Ww 12PK (70289A)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- MI-T-M Buddy Box Pressure Washer Parts (AW-1162-0194)
- Cam Spray Pressure Washers