Shop All Pressure Washers
Cam Spray
1000STNEF Stationary Natural Gas Fired Electric Hot Water Pressure Washer with 50' Hose
Mfr # 2171000STNEF
Zoro # G711593539
product price: $12,627.99
/ea
Free Shipping & Returns
$12,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2171000STNEF
- Zoro # G711593539
- Country of Origin United States
- Category Pressure Washers
Description
Make any surface shine like new with this Cam Spray 1000STNEF ST Series stationary natural gas fired electric powered hot water pressure washer. With a 2 hp motor that provides 1000 PSI of pressure at 3.0 GPM this model is a great solution for deep cleaning. As part of the ST Series this model is intended for use in a stationary location and it features a skid frame made from industrial coated steel tubing perfect for rugged environments. This model needs to be connected to a 1'' gas line for optimal use and should be vented properly with the help of an HVAC professional to safely operate it if using the unit indoors. Boasting the latest in forced air burner technology this model has a more efficient operation.The low pressure chemical injection system allows for the application of concrete liquid detergents. The combination of hot water and detergent makes removing grease grime or other tough to remove substances fast and easy. This model comes with a dual wand that has a side handle valve so users can switch between high pressure washing and detergent application. The included quick change tips come in 0 15 25 and 40 degrees. Additionally the trigger gun style is connected to a 50' non-marking hose making it a breeze to clean hard-to-reach areas. This hot water pressure washer greatly impacts the effectiveness and depth of cleaning in contrast to standard cold water washers. The model is controlled with an adjustable thermostat and temperature limit switch which allows for a maximum temperature of 195 degrees Fahrenheit.Made with your use in mind this model has an enclosed industrial motor that is fully protected with thermal overload to prevent overheating. Inside an industrial triplex plunger pump with ceramic plungers and stainless steel valves is protected by an unloader valve and designed to withstand the pressure of your cleaning jobs. The power cord also has a GFCI ground fault circuit interrupter installed on it to protect users from severe electrical shocks and to promote safety in your business. This model requires a 120V electrical connection for operation.Overall Dimensions:Length: 47''Width: 29''Height: 46''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Breather (Horizontal) (24 326 100-S)
- SCHIEKS SPORTS Schiek Sport L2004-XXL 4.75 Inch Leather Belt XXL (L2004-XXL)
- MTD Ball Joints (OEM-723-3018)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer, HP: 7.5 HP (3040EWM)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- MI-T-M Light Duty 1000 psi Water Electric Pressure Washer (GC-1002-0MEW1)
- Cam Spray Pressure Washers