Shop All Cultivators and Tillers
Cam Spray
1000 psi 2.2 gpm Cold Water Electric Pressure Washer
Mfr # 1000MX
Zoro # G7364771
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Length of Tines 8-1/2"
- Working Width 7-5/64"
- Wheels Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cam Spray
- MFR # 1000MX
- Zoro # G7364771
- Country of Origin United States
- Category Cultivators and Tillers
Dimensions
Length of Tines | 8-1/2" |
Working Width | 7-5/64" |
Details
Item | Elec Pressure Washer,Cold,120V,1000 psi |
Wheels | Rubber |
Description
Elec Pressure Washer,Cold,120V,1000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL Henkel/osi Sealants 1618150 Polyurethane Concrete & Masonry Sealant (1618150)
- CABOT TIMBER OIL HONEY TEAK 5G (140.0019458.008)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 8 ft. (DD-8000)
- CUTTER Insect Repellent, Aerosol, 16 oz. (HG-95704)
- GARDENWARE Aluminum 3-Prong Cultivator, Ergonomic Cushion Grip (GA2691576)
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine (34577)
- TORO 37387 8 in. 2-Cycle 43 cc Cultivator (58601)
- TRUPER Truper 32739 2 in 1 Rapid Tiller & Digger (198708)
- GENERAC Premier Front Tine Tiller (TW15221DMN)
- BULLY TOOLS Four Tine Cultivator, Long Fiberglass Ha (92334)
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine, Ergonomic Handle (34576)
- Cam Spray Cultivators and Tillers