Shop All Cultivators and Tillers
Cam Spray
1000 psi 120V Electric Pressure Washer
Mfr # 1000XS
Zoro # G7364981
product price: $1,811.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,811.99
Free 30-Day Returns
Key Features
- Wheel Dia. 4", 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 1000XS
- Zoro # G7364981
- UPC # 095879300795
- Country of Origin United States
- Category Cultivators and Tillers
Dimensions
Wheel Dia. | 4", 5" |
Details
Item | Electric Pressure Washer,120V,1000 psi |
Description
Electric Pressure Washer,120V,1000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL NEW Head Lamp for Massey Ferguson Tractor 362 3630 Others -1693943M93 (1200-6000)
- BEHRENS Stock Pan Galv 3Gal (2168)
- KOHLER Kit Push Rod And Guide Plate (25 755 60-S)
- FIBERSTARS Fiberstars FSB11458 Broadcast Lens for Pool (FSB11458)
- EARTHWISE 20 V 7.5" Tiller (TC70020IT)
- GENERAC DR Power Pilot 8 in. 2-Cycle 43 cc Cultivator/Tiller (TW23120DMN)
- LAWNITATOR 3 Tine Cultivator with P-Handle (LA134578)
- A & I PRODUCTS Tiller Tine Set 10.25" x7.75" x4.1" (A-B145046)
- GENERAL TOOL & INSTRUMENTS Weasel Garden Claw (91316)
- SPORTSMAN Mini 43cc 2-Cycle Cultivator (MT43CC)
- SCOTTS 20" 14A Tiller (TC71420S)
- Cam Spray Lawn & Garden Tools