Shop All Fuse Accessories
Calterm
Fuse Holder, 30A Amp Range, Automotive Fuse Type
Mfr # 8231
Zoro # G307450345
product price: $6.35
/ea
Sold in multiples of 6 for $38.10
$38.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Fits Fuse Type Automotive
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calterm
- MFR # 8231
- Zoro # G307450345
- UPC # 46494082313
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Amp Range | 30A |
Item | Fuse Holder |
Fits Fuse Type | Automotive |
Max. Amps | 30A |
Description
With rubber seal and mounting tab 30 A, 10 AWG Fuse not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 36 x 24 x 6, Steel/Gray (CS36246)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- ENET Cat6, 28Awg, Clear Boot, Blue, 5Ft (C6-BL-SCB-5-ENC)
- CALTERM Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Fuse Type (08120)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- MERSEN Fuse Holder, 50A Amp Range, 750V AC Volt Rating, 2 Poles, Pressure Plate (H331138)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- Calterm Fuse Accessories