Shop All Fuse Accessories
Calterm
Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type
Mfr # 08100
Zoro # G206902457
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Amp Range 10A
- Mounting Style In-Line
- Wire Range 18 AWG
- Max. Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calterm
- MFR # 08100
- Zoro # G206902457
- UPC # 46494081002
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Item | Fuse Holder |
Amp Range | 10A |
Mounting Style | In-Line |
Wire Range | 18 AWG |
Max. Amps | 10A |
Fits Fuse Type | Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- CALTERM Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Fuse Type (08120)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-30CF)
- HOPKINS 7Rv Blade Connect Socket (48480)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- Calterm Fuse Accessories