Shop All Bollards
Calpipe Security Bollards
Bollard, Removble, 6", Flat, Stainless Steel
Mfr # SSR06040-F
Zoro # G3029848
product price: $2,617.99
/ea
Free Shipping & Returns
$2,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System Internal Padlock
- Material Stainless Steel
- Bollard Striping No
- Overall Height 48 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # SSR06040-F
- Zoro # G3029848
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 in |
Outside Dia. | 6 in |
Installation Depth | 12 in |
Finished Height | 36 in |
Outside Diameter | 6 3/5 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.3 in, Color Silver, Finish #4, Overall Height 48 in, Installed Height 36 in, Weight 78 lb, Outside Diameter 6 3/5 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System Internal Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Includes (2) Keys, Cap Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Sheave, 0.75 Tons (GGS_48310)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246-D2)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- VESTIL Fold-Down Bollard, 2 1/2" dia. (PARK-P-60-FD)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- Calpipe Security Bollards Bollards