Shop All Bollards
Calpipe Security Bollards
Bollard, Removble, 3", Flat, Stainless Steel
Mfr # SSR03040-F
Zoro # G3030030
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System Internal Padlock
- Material Stainless Steel
- Bollard Striping No
- Overall Height 48 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calpipe Security Bollards
- MFR # SSR03040-F
- Zoro # G3030030
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 in |
Outside Dia. | 3 in |
Finished Height | 36 in |
Installation Depth | 12 in |
Outside Diameter | 3 1/2 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.2 in, Color Silver, Finish #4, Overall Height 48 in, Installed Height 36 in, Weight 38 lb, Outside Diameter 3 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System Internal Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Includes (2) Keys, Cap Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 6X3 1-1/4Rb (W-630-D-1-1/4)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- Calpipe Security Bollards Bollards