Shop All Bollards
Calpipe Security Bollards
Bollard, Removble, 3", Dome, Stainless Steel
Mfr # SSP03040-D
Zoro # G3030240
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock
- Material Stainless Steel
- Bollard Striping No
- Overall Height 48 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # SSP03040-D
- Zoro # G3030240
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 in |
Outside Dia. | 3 in |
Installation Depth | 12 in |
Finished Height | 36 in |
Outside Diameter | 3 1/2 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.2 in, Color Silver, Finish #4, Overall Height 48 in, Installed Height 36 in, Weight 38 lb, Outside Diameter 3 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System External Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Cap Shape Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1737R)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- Calpipe Security Bollards Bollards