Shop All Bollards
Calpipe Security Bollards
Bollard, Removable, Concrete, 663 lb., Black
Mfr # PDTDS22R-B-F
Zoro # G3724747
product price: $4,755.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$4,755.99
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Carbon Steel
- Bollard Striping No
- Overall Height 86 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # PDTDS22R-B-F
- Zoro # G3724747
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 86 in |
Outside Dia. | 10 in |
Installation Depth | 43 7/8 in |
Finished Height | 39 in |
Outside Diameter | 10 4/5 in |
Installed Height | 39 in |
Description
Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Black, Finish Powder Coated, Overall Height 86 in, Installed Height 39 in, Weight 663 lb, Outside Diameter 10 4/5 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System No Locking System, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Cap Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- PIG Caster Assembly - 5", 4PK (DLY204)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 (VCGAC062-093R250)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- Calpipe Security Bollards Warehouse Safety Guards & Protectors