Shop All Bollards
Calpipe Security Bollards
Bollard, Removable, 4", Carbon Steel, Yellow
Mfr # IBR04040-Y-F
Zoro # G7737764
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System Internal Padlock
- Material Carbon Steel
- Bollard Striping No
- Overall Height 48 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # IBR04040-Y-F
- Zoro # G7737764
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 in |
Outside Dia. | 4 in |
Finished Height | 36 in |
Installation Depth | 12 in |
Installed Height | 36 in |
Outside Diameter | 4 1/2 in |
Description
Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 36 in, Weight 30 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System Internal Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Includes (2) Keys, Cap Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (S36)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- MARTIN SPROCKET & GEAR 3 7/16" Close Coupling Shaft, CCC7 (CCC7)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- Calpipe Security Bollards Bollards