Shop All Bollards
Calpipe Security Bollards
Bollard, Fixed, Concrete, 663 lb., Yellow
Mfr # PDTDS22-Y-F
Zoro # G3724738
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Carbon Steel
- Bollard Striping No
- Overall Height 83 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calpipe Security Bollards
- MFR # PDTDS22-Y-F
- Zoro # G3724738
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 83 in |
Outside Dia. | 10 in |
Installation Depth | 44 in |
Finished Height | 39 in |
Outside Diameter | 10 4/5 in |
Installed Height | 39 in |
Description
Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 83 in, Installed Height 39 in, Weight 663 lb, Outside Diameter 10 4/5 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System No Locking System, Product Type Permanent, Shape Round, Striping No, Cap Shape Flat, Standards ASTM A53, Impact Resistance 15,000 lb @ 50 mph
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Bearing, (Q34S Precision Ball), 3/8 x 1-3/16, Short Inner Race (PB36-Q34S)
- DAYTON Microswitch for Lowering (49P129)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- ZORO SELECT Solid Wheel, Ribbed, Tire Sidewall No. 8x2 (53CM84)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 6'' Dia. x 60''H, Stone Finish (670526)
- Calpipe Security Bollards Bollards