Shop All Bollards
Calpipe Security Bollards
Bollard, Fixed, Concrete, 410 lb., Yellow
Mfr # PDT8080F-Y-F
Zoro # G3724771
product price: $2,638.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,638.99
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Carbon Steel
- Bollard Striping No
- Overall Height 72 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # PDT8080F-Y-F
- Zoro # G3724771
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 72 in |
Outside Dia. | 8 in |
Installation Depth | 36 in |
Finished Height | 36 in |
Outside Diameter | 8 3/5 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 72 in, Installed Height 36 in, Weight 410 lb, Outside Diameter 8 3/5 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System No Locking System, Product Type Permanent, Shape Round, Striping No, Cap Shape Flat, Standards ASTM A53, Impact Resistance 15,000 lb @ 50 mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 10,000 lb (11006)
- OTC Load Rotor Sling (1806A)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2424A8 A5-8 B1 C2 P6)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL Bollard, 42 in. H, 33 lb. (BOL-MB-JKS-42-5.5)
- Calpipe Security Bollards Bollards