Shop All Bollards
Calpipe Security Bollards
Bollard, Fixed, 3", Carbon Steel, Yellow
Mfr # IBF03040-Y-F
Zoro # G8165412
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # IBF03040-Y-F
- Zoro # G8165412
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 3 in |
Finished Height | 36 in |
Installation Depth | 12 in |
Outside Diameter | 3 1/2 in |
Installed Height | 36 in |
Description
Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 34 lb, Outside Diameter 3 1/2 in, Number of Mounting Holes None, Locking System No Locking System, Product Type Permanent, Shape Round, Striping No, Cap Shape Flat, Standards ASTM A53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF1-902-12)
- US CARGO CONTROL 4" x 30' Winch Straps with Chain Extension (430CE)
- SERVICE CASTER SCC - 8" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-650 lbs Cpty (SCC-RSR820)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- ZORO SELECT Bollard, Fixed, Concrete, 5", Yellow (IBB05040-Y-F)
- Calpipe Security Bollards Bollards