Shop All Bollards
Calpipe Security Bollards
Bollard Embedment Sleeve, SS, 8 In. Dia.
Mfr # ESR080
Zoro # G8045825
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Post Size 8" dia.
- Color Silver
- Includes Hex Key, Tamper Resistant Screw
- Outside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # ESR080
- Zoro # G8045825
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8" dia. |
Outside Dia. | 8 in |
Installation Depth | 12" |
Outside Diameter | 8 in |
Details
Material | Stainless Steel |
Bollard Accessory Item | Bollard Embedment Sleeve |
Color | Silver |
Includes | Hex Key, Tamper Resistant Screw |
Wall Thickness | 0.105" |
Item | Bollard Embedment Sleeve |
Product Type | Bollard Embedment Sleeve |
Description
Bollard Embedment Sleeve, Product Type Bollard Embedment Sleeve, Includes Hex Key, Tamper Resistant Screw, Outside Diameter 8 in, Color Silver, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Spanner Bushing (340300)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- PEERLESS Foundry Hook, 9/32 in., 500 lb., Weld On (FSA050)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- VESTIL Bollard, 42 in. H, 33 lb. (BOL-MB-JKS-42-5.5)
- Calpipe Security Bollards Bollards