Shop All Bollards
Calpipe Security Bollards
Bollard Embedment Sleeve, SS, 5 In. Dia.
Mfr # ESR050
Zoro # G7455296
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Post Size 5" dia.
- Overall Height 12 in
- Overall Width 10 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # ESR050
- Zoro # G7455296
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 5" dia. |
Overall Height | 12 in |
Overall Width | 10 1/2 in |
Outside Dia. | 5 in |
Installation Depth | 12" |
Inside Diameter | 5 in |
Outside Diameter | 6 in |
Details
Material | Stainless Steel |
Bollard Accessory Item | Bollard Embedment Sleeve |
Color | Silver |
Includes | Hex Key, Tamper Resistant Screw |
Wall Thickness | 0.105" |
Item | Bollard Embedment Sleeve |
Finish | Unfinished |
Weight | 13 lb |
For Use With | Calpipe 5 in Dia. Posts |
Product Type | Bollard Embedment Sleeve |
Description
Bollard Embedment Sleeve, Product Type Bollard Embedment Sleeve, For Use With Calpipe 5 in Dia. Posts, Includes Hex Key, Tamper Resistant Screw, Overall Height 12 in, Overall Length Not Applicable, Overall Width 10 1/2 in, Outside Diameter 6 in, Inside Diameter 5 in, Color Silver, Material Stainless Steel, Finish Unfinished, Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- VESTIL Guard Rail Wall Mount 72 In. Yel. (GR-H2R-WM-6-YL)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 3500 lb (B3503)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- Calpipe Security Bollards Warehouse Safety Guards & Protectors