Shop All Bollards
Calpipe Security Bollards
Bollard Embedment Sleeve, SS, 4 In. Dia.
Mfr # ESR040
Zoro # G8481137
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Post Size 4" dia.
- Overall Height 12 in
- Overall Width 9 1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # ESR040
- Zoro # G8481137
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4" dia. |
Overall Height | 12 in |
Overall Width | 9 1/4 in |
Outside Dia. | 4 13/16 in |
Inside Dia. | 4 in |
Installation Depth | 12" |
Outside Diameter | 4 3/4 in |
Inside Diameter | 4 in |
Details
Material | Stainless Steel |
Bollard Accessory Item | Bollard Embedment Sleeve |
Color | Silver |
Includes | Hex Key, Tamper Resistant Screw |
Wall Thickness | 0.105" |
Item | Bollard Embedment Sleeve |
For Use With | Calpipe 4 in Dia. Posts |
Weight | 11 lb |
Finish | Unfinished |
Product Type | Bollard Embedment Sleeve |
Description
Bollard Embedment Sleeve, Product Type Bollard Embedment Sleeve, For Use With Calpipe 4 in Dia. Posts, Includes Hex Key, Tamper Resistant Screw, Overall Height 12 in, Overall Length Not Applicable, Overall Width 9 1/4 in, Outside Diameter 4 3/4 in, Inside Diameter 4 in, Color Silver, Material Stainless Steel, Finish Unfinished, Weight 11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Sling Hook Latch Kit 3/8 In (595525)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Red (CL1385P)
- VESTIL Fixed Height Bollard, 3" dia. (PARK-P-76)
- VESTIL Pour in Place Bollard, 48.5H x 5.56" dia. (BOLPP-48-5.5)
- Calpipe Security Bollards Bollards