Shop All Bollards
Calpipe Security Bollards
Bollard Embedment Sleeve, Slide On, 420lb.
Mfr # PDTDS22R-ESR
Zoro # G3724817
product price: $3,756.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,756.99
Free 30-Day Returns
Key Features
- Locking System None
- Material Carbon Steel
- For Post Size 10" dia.
- Overall Height 50 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # PDTDS22R-ESR
- Zoro # G3724817
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 10" dia. |
Overall Height | 50 1/2 in |
Outside Dia. | 10 3/4 in |
Inside Dia. | 11 1/16 in |
Outside Diameter | 10 3/4 in |
Inside Diameter | 10 in |
Details
Locking System | None |
Material | Carbon Steel |
Bollard Accessory Item | Bollard Embedment Sleeve |
Color | Silver |
Includes | Hex Key, Tamper Resistant Screw |
Installation Method | Slide On |
Wall Thickness | 1" |
Pattern | Smooth |
Net Weight | 420 lb. |
Item | Bollard Embedment Sleeve |
Shape | Round |
Lighted | No |
Bollard Function | Fixed |
Finish | Galvanized |
Cap Shape | None |
Product Type | Bollard Embedment Sleeve |
Description
Bollard Embedment Sleeve, Product Type Bollard Embedment Sleeve, Includes Hex Key, Tamper Resistant Screw, Overall Height 50 1/2 in, Outside Diameter 10 3/4 in, Inside Diameter 10 in, Color Silver, Material Carbon Steel, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Container Lifting Lug, Side Mount, Series Clb, Specifications 88100lb Working Load Limit, 7126, CLB40 (CLB40)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- RUBBERMAID COMMERCIAL Small Drawer Front (FG4533L1RED)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- VESTIL PROTECTIVE DOME FOR 4.5 IN BOLLARDS (DOME-4.5)
- Calpipe Security Bollards Bollards