Shop All Bollards
Calpipe Security Bollards
Bollard Cover, 36In H, Stainless Steel
Mfr # SSLV12000-F
Zoro # G3029428
product price: $3,197.99
/ea
Free Shipping & Returns
$3,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 12-3/4 in dia
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # SSLV12000-F
- Zoro # G3029428
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 12-3/4 in dia |
Overall Height | 36 in |
Outside Dia. | 13 in |
Inside Dia. | 12 13/16 in |
Inside Diameter | 12 4/5 in |
Outside Diameter | 13 in |
Compatible Bollard Diameter | 12 3/4 in |
Description
Bollard Cover, Mounting Style Foam Tape, Material Stainless Steel, Color Silver, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 13 in, Overall Height 36 in, Wall Thickness 1/10 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 12 3/4 in, Inside Diameter 12 4/5 in, Weight 95 lb, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Form Roller Assy, Imc Combi 555Cx/Dx (13856)
- HAMILTON Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel (R-CH-FT6H)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A6E10B8C2P6)
- US CARGO CONTROL 2" x 12' Red Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-RED)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- VESTIL Pour In Place Bollard, 48" x 6.5 (BOLPP-48-6.5)
- VESTIL 36" x 5.5" Surface Mounted Bollard (BOL-RF-36-5.5)
- Calpipe Security Bollards Bollards