Shop All Bollards
Calpipe Security Bollards
Bollard Cover, 36In H, Stainless Steel
Mfr # SSLV10000-F
Zoro # G3029437
product price: $2,319.99
/ea
Free Shipping & Returns
$2,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 10-3/4 in dia
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calpipe Security Bollards
- MFR # SSLV10000-F
- Zoro # G3029437
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 10-3/4 in dia |
Overall Height | 36 in |
Outside Dia. | 11 in |
Inside Dia. | 10 13/16 in |
Compatible Bollard Diameter | 10 3/4 in |
Inside Diameter | 10 4/5 in |
Outside Diameter | 11 in |
Description
Bollard Cover, Mounting Style Foam Tape, Material Stainless Steel, Color Silver, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 11 in, Overall Height 36 in, Wall Thickness 1/10 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 10 3/4 in, Inside Diameter 10 4/5 in, Weight 65 lb, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Mounting Ring Flush Mount Zinc 2,500 Lbs (PF6)
- ZORO SELECT Swivl Plate Cstr, Polyolfin, 4 in, 600 lb, B (4HXK9)
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, UPC, 4421340 (4421340)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- GLOBAL INDUSTRIAL 60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow (238819YL)
- Calpipe Security Bollards Warehouse Safety Guards & Protectors