Shop All Bollards
Calpipe Security Bollards
Bollard Cover, 36In H, Stainless Steel
Mfr # SSLV08000-F
Zoro # G3029446
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 6-5/8 in dia
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calpipe Security Bollards
- MFR # SSLV08000-F
- Zoro # G3029446
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6-5/8 in dia |
Overall Height | 36 in |
Outside Dia. | 9 in |
Inside Dia. | 8 13/16 in |
Outside Diameter | 9 in |
Inside Diameter | 8 4/5 in |
Compatible Bollard Diameter | 6 5/8 in |
Description
Bollard Cover, Mounting Style Foam Tape, Material Stainless Steel, Color Silver, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 9 in, Overall Height 36 in, Wall Thickness 1/10 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 5/8 in, Inside Diameter 8 4/5 in, Weight 48 lb, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 18"-24", Stainless Steel (G94-21)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- Calpipe Security Bollards Bollards