Shop All Entrance Mats
Calloway Mills
White, 48 W x 120 L
Mfr # 14WHT0410
Zoro # G005839923
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 x 120
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 14WHT0410
- Zoro # G005839923
- UPC # 836754190489
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 48 x 120 |
Details
Color | White |
Description
Teton mats are a waterhog product, renowned for its high-quality construction and wear-ability. Durable polypropylene and rubber backing make these low profile mats an excellent choice for commercial or home use as they tolerate extreme traffic without matting down. Absorbent and easy to clean, these mats aggressively clean shoes, withstand all weather conditions and are colorfast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15596)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XXL (UB315)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- CALLOWAY MILLS Black, 60 W x 120 L (14BLK0510)
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- CALLOWAY MILLS Natural, Gold, 24 W x 36 L (104132436NP)
- CALLOWAY MILLS Black, 22 W x 34 L (153482234)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106701729)
- NOTRAX Entrance Mat, Gray, 2 ft. W x 3 ft. L (141S0023GY)
- Calloway Mills Entrance Mats