Shop All Entrance Mats
Calloway Mills
Natural, Silver, 18" W x 30" L
Mfr # 103861830
Zoro # G108118352
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Silver
- Size 18" x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 103861830
- Zoro # G108118352
- UPC # 818912022634
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 18" x 30" |
Details
Color | Natural, Silver |
Description
Chantilly mats are made of durable polypropylene that is tightly woven to prevent matting and wear marks Versatile and functional, these indooroutdoor mats create flooring solutions effortlessly, giving distinction to any area while looking fashionable in todays most popular colors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Nozzle, Auto W/Shut (LIN84799)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH27116AF)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- CALLOWAY MILLS Multicolor, 24 W x 36 L (106042436)
- CALLOWAY MILLS Black, 24 W x 36 L (104832436)
- CALLOWAY MILLS Natural, Bronze, 36" W x 72" L (103900306)
- CALLOWAY MILLS Natural, Bronze, 24" W x 36" L (103900203)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107221729)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (107573048)
- Calloway Mills Floor Mats