Shop All Entrance Mats
Calloway Mills
Natural, Black, 36 W x 72 L
Mfr # 180093672NP
Zoro # G205839037
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36 x 72
- Color Natural, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 180093672NP
- Zoro # G205839037
- UPC # 818912039199
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 36 x 72 |
Details
Color | Natural, Black |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and weather tolerant. Expertly made by hand of 100% coir, this durable, heavy-duty doormat is earth friendly, naturally abrasive to scrape shoes clean, retains its shape and absorbs moisture. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Average height is 11⁄2” – 2” thick. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Biohazard Step On Waste Can, 10 Gallon Capacity, Polyethylene, Red, 18 in Width x 18 in Height (945BIO)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA4)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- CALLOWAY MILLS Multi, 17 W x 29 L (121371729)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104813048)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (104131830NP)
- CALLOWAY MILLS Green, Black, 17 W x 29 L (105761729WELC)
- CALLOWAY MILLS Multi, 17 W x 29 L (103081729)
- CALLOWAY MILLS Red, White, 17 W x 29 L (101801729)
- Calloway Mills Floor Mats