Shop All Entrance Mats
Calloway Mills
Natural, Black, 22 W x 36 L
Mfr # 100062236NP
Zoro # G005838827
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 x 36
- Color Natural, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 100062236NP
- Zoro # G005838827
- UPC # 836754100068
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 22 x 36 |
Details
Color | Natural, Black |
Description
Over-sized to provide more coverage, this beautiful combination of coir and rubber make a stylish, yet durable reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- CALLOWAY MILLS Natural, Lavender, Green, 17 W x 29 L (106011729)
- CALLOWAY MILLS Multi, 17 W x 29 L (104051729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (109211729)
- CALLOWAY MILLS Red, White, 17 W x 29 L (101801729)
- CALLOWAY MILLS Natural, Black, 24 W x 48 L (120072448NP)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107921729)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- Calloway Mills Entrance Mats