Shop All Entrance Mats
Calloway Mills
Natural, Black, 18 W x 30 L
Mfr # 280001830
Zoro # G505663196
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 x 30
- Color Natural, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 280001830
- Zoro # G505663196
- UPC # 836754151930
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 18 x 30 |
Details
Color | Natural, Black |
Description
Made of durable coir and rubber, this thin mat is an excellent choice for low opening doors. The absorbent coir makes this product an excellent choice for drying wet shoes and boots. Shake, vacuum or hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Gloves, Cowhide Palm, L, PR (02122-L)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 480 Volts, Portrait (OS-DS-D-35-V-1013)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, XL, 12285 (12285)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- CALLOWAY MILLS Multi, 17 W x 29 L (103381729)
- CALLOWAY MILLS Multi, 17 W x 29 L (104051729)
- CALLOWAY MILLS Multi, 24 W x 36 L (121432436)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121401729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107561729)
- CALLOWAY MILLS Black, 24 W x 36 L (106672436)
- Calloway Mills Floor Mats