Shop All Entrance Mats
Calloway Mills
Natural, Black, 18 W x 30 L
Mfr # 100141830NP
Zoro # G105839168
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 30
- Color Natural, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 100141830NP
- Zoro # G105839168
- UPC # 836754100143
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 18 x 30 |
Details
Color | Natural, Black |
Description
The beautiful combination of coir and rubber in this doormat make a stylish reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, M (4NHD9)
- DIXON Adapter Pin Lug, 1-1/2", FNSTx1-1/2", MNPT (HA1515T)
- ZING Plug Lockout, Red, 9/16" Shackle dia. (7105)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- CALLOWAY MILLS Black, 18 W x 30 L (900081830)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107341729)
- CALLOWAY MILLS Black, 18 W x 30 L (103621830)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (107373048)
- CALLOWAY MILLS Hope you like Dogs Doormat 17 x 29 (107861729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102961729)
- CAROLINES TREASURES Halloween Scary Old English Sheepdog Machine Washable Memory Foam Mat (BB2286RUG)
- Calloway Mills Floor Mats