Shop All Entrance Mats
Calloway Mills
Natural, Black, 17 W x 29 L
Mfr # 108561729
Zoro # G605839033
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 x 29
- Color Natural, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 108561729
- Zoro # G605839033
- UPC # 840195314434
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 17 x 29 |
Details
Color | Natural, Black |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- ELKHART BRASS Hex Nipple, MNPTxMNST, 1-1/2 In (306)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: S PR (2925 (S))
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (101851729)
- CALLOWAY MILLS Natural, Dark Teal, 17 W x 29 L (120781729)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (104131830NP)
- CALLOWAY MILLS Black, 36 W x 72 L (900083672)
- CALLOWAY MILLS Multi, 17 W x 29 L (121981729)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106781729)
- PERFECTPITCH 3 x 5 ft. Commercial Slotted Scraper Rubber Mat, Black (PE2527608)
- Calloway Mills Entrance Mats