Shop All Entrance Mats
Calloway Mills
Natural, Black, 17 W x 29 L
Mfr # 105751729
Zoro # G605839231
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Black
- Size 17 x 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 105751729
- Zoro # G605839231
- UPC # 818912036303
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 17 x 29 |
Details
Color | Natural, Black |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Dumpster No Parking Sign, 18" x 12, 129620 (129620)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1312)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- CALLOWAY MILLS Black, 18 W x 30 L (103741830)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107471729)
- CALLOWAY MILLS Black, 18 W x 30 L (900111830)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103821830)
- CALLOWAY MILLS Multi, 24 W x 36 L (121242436)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107961729)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- Calloway Mills Entrance Mats