Shop All Entrance Mats
Calloway Mills
Natural, Black, 17 W x 29 L
Mfr # 105701729
Zoro # G105838963
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Black
- Size 17 x 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 105701729
- Zoro # G105838963
- UPC # 818912036204
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 17 x 29 |
Details
Color | Natural, Black |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosed Protective Cover, Surface, 4inD (STI-13400NK)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778A)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- CALLOWAY MILLS Calloway Mills 160012436G 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter G (160012436G)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103031729)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (104672436)
- CALLOWAY MILLS Dark Grey, 60 W x 72 L (14DGY0506)
- CALLOWAY MILLS Black, 24 W x 36 L (104832436)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107471729)
- CAROLINES TREASURES Carolines Treasures SB3075MAT Welcome Chicken Indoor or Outdoor Mat (SB3075MAT)
- Calloway Mills Floor Mats