Shop All Entrance Mats
Calloway Mills
Multi, 17 W x 29 L
Mfr # 120261729
Zoro # G905839405
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 x 29
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 120261729
- Zoro # G905839405
- UPC # 836754120264
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 17 x 29 |
Details
Color | Multi |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 2in1 Knee Pads (TB-KP-101)
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- BSC PREFERRED 2'' Letter/Number Brass Stencils (S-1963)
- CALLOWAY MILLS Calloway Mills 160012436G 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter G (160012436G)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- CALLOWAY MILLS Black, 24 W x 36 L (900142436)
- CALLOWAY MILLS Black, 22 W x 34 L (900152234)
- CALLOWAY MILLS Black, 36 W x 72 L (900083672)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (100141830NP)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- Calloway Mills Entrance Mats