Shop All Entrance Mats
Calloway Mills
Black, Natural, 24 W x 36 L
Mfr # 102642436BNB
Zoro # G905839580
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 36
- Color Black, Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 102642436BNB
- Zoro # G905839580
- UPC # 818912021392
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 24 x 36 |
Details
Color | Black, Natural |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Steel Barricade, Zinc coated pre-galvanized steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-LX85-FL-ZC)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Fully Textured, Powder-Free, L, Green, 50 Pack (N893)
- 3M Versaflo(TM) Double Bib Painter Hood (S-757)
- CALLOWAY MILLS Multi, 24 W x 36 L (120192436)
- CALLOWAY MILLS Black, 30 W x 48 L (900083048)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (107373048)
- CALLOWAY MILLS Multi, 17 W x 29 L (120191729R)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- GEO CRAFTS Geo Crafts G633 PEACE DOVE & CARDINAL 18 x 30 in. PVC Printed Peace with Dove & Cardinals (G633 PEACE DOVE & CARDINAL)
- Calloway Mills Entrance Mats