Shop All Entrance Mats
Calloway Mills
Black, 36 W x 60 L
Mfr # 153483660
Zoro # G705839803
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 x 60
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calloway Mills
- MFR # 153483660
- Zoro # G705839803
- UPC # 818912038475
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 36 x 60 |
Details
Color | Black |
Description
Rubber Ridge Mats are heavy-duty, durable mats designed for low profile door clearance. Excellent for commercial or residential use, the raised nub scrapes shoes while the trenches capture the debris, keeping it from your home or business. Hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm Dust/Paint Cover, PK6 (21027648)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30350)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Grey, XL (ZFI504-XL)
- CALLOWAY MILLS Multicolor, 24 W x 36 L (106042436)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (280031830)
- CALLOWAY MILLS Red, 24 W x 36 L (105812436NP)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107471729)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103851830)
- CALLOWAY MILLS Multi, 17 W x 29 L (120261729)
- CAROLINES TREASURES 24 x 36 in. American Curl Cat Love Indoor or Outdoor Mat (CK5080JMAT)
- Calloway Mills Entrance Mats