Shop All Entrance Mats
Calloway Mills
Black, 22 W x 36 L
Mfr # 101642236NP
Zoro # G805839543
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 x 36
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calloway Mills
- MFR # 101642236NP
- Zoro # G805839543
- UPC # 865207101659
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 22 x 36 |
Details
Color | Black |
Description
Over-sized to provide more coverage, this beautiful combination of coir and rubber make a stylish, yet durable reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek Hv, PK12 (33-425LY/L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, L (6326JO-L)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- CALLOWAY MILLS Green, Black, 17 W x 29 L (102271729)
- CALLOWAY MILLS Red, Black, 17 W x 29 L (105011729)
- CALLOWAY MILLS Natural, Black, 24 W x 48 L (101632448NP)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104813048)
- CALLOWAY MILLS Black, 24 W x 36 L (900042436)
- CALLOWAY MILLS Black, 24 W x 36 L (103632436)
- CAROLINES TREASURES 24 x 36 in. Australian Silky Terrier Love Indoor or Outdoor Mat (CK5810JMAT)
- Calloway Mills Floor Mats