Shop All Entrance Mats
Calloway Mills
Black, 18 W x 48 L
Mfr # 106071848
Zoro # G705839261
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 x 48
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 106071848
- Zoro # G705839261
- UPC # 810016560456
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 18 x 48 |
Details
Color | Black |
Description
Made of 100% rubber, this heavy-duty weave patterned doormat stands up to traffic and is over-sized to provide ample coverage. Extremely durable, this mat is self-draining, weather tolerant and won’t mold or mildew. Hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Food Grade Lubricants Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-12820)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- PANDUIT Marker Plate, 2.5"x0.75", White, PK100 (MP250-C)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- CALLOWAY MILLS Multi, 24 W x 36 L (104032436)
- CALLOWAY MILLS Black, 24 W x 36 L (900102436)
- CALLOWAY MILLS Coffee, 120 W x 144 L (14COF1012)
- CALLOWAY MILLS Multi, 17 W x 29 L (102771729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107621729)
- CALLOWAY MILLS Multi, 17 W x 29 L (103081729)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 2 ft -Beige (03-W266)
- Calloway Mills Entrance Mats