Shop All Entrance Mats
Calloway Mills
Black, 17 W x 41 L
Mfr # 900041741
Zoro # G605839323
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 17 x 41
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calloway Mills
- MFR # 900041741
- Zoro # G605839323
- UPC # 818912038567
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 17 x 41 |
Details
Color | Black |
Description
Made of heavy-duty rubber with thick scroll-work that creates a look of wrought iron, this doormat is an excellent choice for double entry doors or sliding patio doors. Made of 100% rubber, this beautiful mat won’t fade, crack or buckle and is weather tolerant. Hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY3X000100)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (153032436WELC)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (280031830)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (104672436)
- CALLOWAY MILLS Natural, Bronze, 36" W x 72" L (103900306)
- CALLOWAY MILLS Multi, 17 W x 29 L (106661729)
- CALLOWAY MILLS Multi, 17 W x 29 L (121281729)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- Calloway Mills Floor Mats