Shop All Hospital Bed Accessories
Callcare
Single 8 ft Momentary Call Cord
Mfr # ET-6000-8
Zoro # G710191569
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Accessory Type Call Cord
- Features Raised Red Button and a 1/4" Plug End
- Length 8 ft
- Includes Removable Stainless Steel Bedsheet Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callcare
- MFR # ET-6000-8
- Zoro # G710191569
- Country of Origin United States
- Category Hospital Bed Accessories
Dimensions
Length | 8 ft |
Details
Color | White |
Accessory Type | Call Cord |
Features | Raised Red Button and a 1/4" Plug End |
Includes | Removable Stainless Steel Bedsheet Clip |
Description
Single momentary call cord that measures 8 ft in length with a 1/4 in plug end. Features a raised, red button that allows the individual to call for assistance with little to no effort and includes a removable bedsheet clip that keeps it in place making it easily accessible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Abdominal Binder, 3 Panel, 9", Medium, 45" - 60", Ea (781932)
- PROMED SPECIALTIES ProMed Specialties ProM-030-5 2 in. x 4 in. TENS and EMS Electrode Pads - 5 Packs (ProM-030(5))
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- INVACARE Full Electric 6-Button Bed Pendant (1115290)
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- PDD Gendron Bed Pendant (6LGDAT9)
- MEDLINE Drape Sheet, Disposable, 40"x72", 50/BX, White, PK50 (MIINON24339B)
- Callcare Hospital Bed Accessories