Shop All Hospital Bed Accessories
Callcare
Single 12 ft Momentary Call Cord
Mfr # ET-6000-12
Zoro # G910191581
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Call Cord
- Includes Removable Stainless Steel Bedsheet Clip
- Features Raised Red Button and a 1/4" Plug End
- Length 12 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callcare
- MFR # ET-6000-12
- Zoro # G910191581
- Country of Origin United States
- Category Hospital Bed Accessories
Dimensions
Length | 12 ft |
Details
Accessory Type | Call Cord |
Includes | Removable Stainless Steel Bedsheet Clip |
Features | Raised Red Button and a 1/4" Plug End |
Color | White |
Description
Single momentary call cord that measures 12 ft in length with a 1/4 in plug end. Features a raised, red button that allows the individual to call for assistance with little to no effort and includes a removable bedsheet clip that keeps it in place making it easily accessible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- ENERPAC Hf Series Hydraulic Oil, 1 Gal Can, Mild Petroleum, Liquid, Blue (HF-101)
- FERNO Extrication Device (125)
- DUKE CANNON GRMT BAR SOAP CUT PINE (03PINE1)
- CALLCARE Single 8 ft Momentary Call Cord (ET-6000-8)
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- INVACARE Bed Caster Set, 4PK (1123550)
- INVACARE Full Electric 6-Button Bed Pendant (1140813)
- PDD Gendron Bed Pendant (6LGDAT9)
- INVACARE CS Bed Pendant Holder (1186847)
- Callcare Medical Beds, Stretchers & Cots