Shop All Dummy Door Handles
Callan
<p>Single dummy knobs and levers are surface mounted without any associated latching functions. They
Mfr # KI5058R
Zoro # G306915104
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KI5058R
- Zoro # G306915104
- UPC # 694036921585
- Country of Origin China
- Category Dummy Door Handles
Description
Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. This Series is a stunning example of modern design with classic, organic overtones. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Dummy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Antique Nickel
- Dimension - 4.31 x 2 x 2.62 in.
- Projection from the door - 2
- Item Weight - 0.75 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Passage/Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt - Throw
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR10B)
- DELTANA Magnetic Door Holder 3" Satin Nickel (MDH30U15)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNU24X48CASR)
- STRYBUC Patio Door Roller Assembly (9-245SS)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Right Hand (F170 CHP 716 AND RH)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- WESLOCK Right Hand Bordeau Half Dummy Lock Oil Rubbed Bronze (R0605U1--0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Satin Brass (LV100 FBL GRIP-KN SB)
- SARGENT Lever Lockset, Mechanical, Dummy, Grd. 1 (710 ETL RHRB 26D)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- Callan Door Locks and Deadbolts