Shop All Dummy Door Handles
Callan
<p>Single dummy knobs and levers are surface mounted without any associated latching functions. They
Mfr # BE5057
Zoro # G706915094
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE5057
- Zoro # G706915094
- UPC # 747925135249
- Country of Origin China
- Category Dummy Door Handles
Description
Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.
Callan's Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
- Function - Dummy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works Well with Both Traditional and Functional Decor
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 2.5
- Item Weight - 1.3 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Entrance - 2.37 & 2.75 in. adjustable
- Passage/Privacy - 2.37 & 2.75 in. adjustable
- Faceplate - 1 x 2.25 in. Rod & Sq. corner
- Bolt - 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod & Sq. corner
- Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Includes 1.5 in. Security Screws
- Door Handing - Reversible lever.
- Grade 2 Features:
- Protective collar
- Interlocking installation guides
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- DORMAKABA Cylindrical Locks with Keypad Trim, E5031MWL-626-41 (E5031MWL-626-41)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X20AS-01)
- ULTRALOQ Ultraloq: Ultraloq Combo Bluetooth Enabled Fingerprint & Key Fob Two-Point Smart Lock (ULL-BTFPCOMB01)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent, Left Hand (F170 ACC 716 LH)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel (5255.055.RENT)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- KWIKSET Signature Series Polished Brass Right-Hand Lido Dummy Door Lever (788LL 3 CP RH)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Flair, Left Hand (F170 FLA 620 LH)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5445V.003.FD)
- Callan Door Lever Locksets