Shop All Dummy Door Handles
Callan
<p>Single dummy knobs and levers are surface mounted without any associated latching functions. They
Mfr # BE5051
Zoro # G006915084
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE5051
- Zoro # G006915084
- Country of Origin China
- Category Dummy Door Handles
Description
Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Dummy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Satin Nickel
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 1.94
- Item Weight - 0.75 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Passage/Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF4DR-72)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- STRYBUC HD Patio Door Bumper Stop (16-620W)
- CECO Door Frame, Type CU, Steel, 84 In H, 36 In W (FOO1751X-CU)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 605 CAM RH)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-15)
- SCHLAGE COMMERCIAL Satin Chrome Dummy A170ORB626 (A170ORB626)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 RH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- Callan Door Lever Locksets