Shop All Dummy Door Handles
Callan
<p>Single dummy door handle sets are surface mounted without any associated latching functions. They
Mfr # KA6051
Zoro # G206915082
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA6051
- Zoro # G206915082
- UPC # 694036460510
- Country of Origin China
- Category Dummy Door Handles
Description
Single dummy door handle sets are surface mounted without any associated latching functions. They allow for the pushing or pulling of inactive doors or anywhere decorative trim is needed. Chatham Series door handle sets offer you a newly refined look to your home. With classically elegant backplates, and measured, unassuming handles, each piece is the archetype of traditional design.
Features- Function - Dummy
- Combination screws for both wood or metal door mounting
- Works well with both traditional and functional decor
- Finish - Satin Nickel
- Dimension - 2.62 x 2.68 x 3.5 & 12.94 in.
- Projection from the door - 2.44
- Item Weight - 3 lbs.
- Door Prep:
- Deadbolt cross bore: 2-1/8 in.
- Handleset cross bore: 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 in. x 2-1/4 in.
- Mounting bore distance (center to center): 5 in. - 51/2 in. recommended
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 in. to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Handlesets packed KD
- Latches:
- Upper: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: 1 in. Bolt with hardened steel rod
- Lower: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: Solid brass 1/2 in. throw
- Strikes:
- Deadbolt: 2.25 in. full lip round corner
- Thumbpiece: 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify handing when ordering lever as interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Satin Brass Finish (86691US4)
- JACKSON Dark Bronze Right Side Body and Arm Assembly for 1085 Series Concealed Vertical Rod Device (30982313)
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- WESLOCK Left Hand New Haven Half Dummy Oil Rubbed Bronze (L0205X1--0020)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Bronze (AL6290 10B)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Flair, Left Hand (F170 FLA 716 LH)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Walnut Grip (LV100 NI GRIP-WN)
- Callan Door Lever Locksets